Learn More
KD Scientific Legato 110 Single Syringe Infuse/Withdraw Programmable Syringe Pump
Versatile pump offers unparalleled ease of use through simple touch-screen interface
Brand: KD Scientific 788110
2696.74 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Single syringe infuse/withdraw with program option for two programs. 50 steps each. Accommodates syringes 0.5μL to 60mL. User definable flowrates with selectable target volume or time values to control the total infusion volume.
- Infusion/Withdrawal pump
- Holds one syringe from 0.5μL to 60mL
- High resolution color touch screen
- Touch pad lock feature
- LED light on front panel
- Full metal chassis
- Built in syringe table
- Up to 30 lb. linear force
- Advanced microstepping techniques
- Built in RS485 interface
- USB port
- I/O and TTL interface
- Continuous mode of operation
- Spill dam
- Programmable
- Accuracy: ±0.5 %
- Reproducibility: ±0.05%
- Syringes (min/max): 0.5μL to 60mL
- Flow Rate, Minimum (0.5μL syringe): 1.28 pL/min.
- Flow Rate, Maximum (10mL syringe): 25.99 mL/min.
- Flow Rate, Maximum (60mL syringe): 88.28 mL/min.
- Display: 4.3 WQVGA TFT Color Display with touchpad
- Non-Volatile Memory: Stores all settings
- Operating Temperature: 4°C to 40°C (40°F to 104°F)
- Storage Temperature: -10°C to 70°C (14°F to 158°F)
- Humidity: 20% to 80% RH noncondensing
- Mode of Operation: Continuous
- Power: 100-240 VAC: 50/60 Hz, 50W, 0.5A fuse
- Dimensions: 9 x 7.5 x 5 in. (22.6 x 19.05 x 15cm)
- Weight: 5.9 lb. (2.66kg)
Note: KD Scientific syringe pumps are for laboratory use only. They have not been approved by the FDA for human clinical use.
Certifications
CE, UL, CSA, CB Scheme, EU RoHS
Specifications
100/240 V | |
0.5 μL to 60 mL | |
RS485 - IEEE-1394 6 pos, USB - Type B, I/O and TTL - 15 pin D-sub connector | |
13.6 kg | |
Metal | |
-10°C to +70°C | |
5.9 lb. | |
100/240 V 50/60 Hz | |
±0.5% | |
50/60 Hz | |
15 cm | |
22.6 cm | |
40°C |
1.28 pl/min. to 88.28 mL/min. | |
CE, UL, CSA, CB Scheme, EU RoHS | |
Microprocessor with 0.062 microstepping | |
30 lb. | |
±0.05% | |
Infusion Withdrawal Pump | |
2.66 kg | |
TFT | |
1 | |
5 in. | |
9 in. | |
7.5 in. | |
4°C |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.