missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KD Scientific Legato 130 Single Syringe Infuse/Withdraw Syringe Pump
Versatile pump offers unparalleled ease of use through simple touch-screen interface
Brand: KD Scientific 78-8130
This item is not returnable.
View return policy
Description
Single syringe infuse/withdraw works exclusively with micro syringes from 0.5μL to 1000μL. It has a remote pump head which can be placed close to experiment to eliminate dead volume with long tubing.
- Holds one syringe from 0.5μL to 1mL
- High resolution color touch screen
- Touch pad lock feature
- LED light on front panel
- Full metal chassis
- Built-in syringe table
- Up to 11 lb. linear force
- Advanced microstepping techniques
- Built-in RS485 interface
- USB port
- I/O and TTL interface
- Continuous mode of operation
- Spill dam
- Programmable
- Accuracy: ± 0.5 %
- Reproducibility: ±0.5 %
- Syringes (min/max): 0.5μL to 1000μL
- Flow Rate, Minimum (0.5μL syringe): 3.66 pL/min
- Flow Rate, Maximum (10mL syringe): NA
- Flow Rate, Maximum (60mL syringe): NA
- Display: 4.3 WQVGA TFT Color Display with touchpad
- Non-Volatile Memory: Stores all settings
- Operating Temperature: 4°C to 40°C (40°F to 104°F)
- Storage Temperature: -10°C to 70°C (14°F to 158°F)
- Humidity: 20% to 80% RH noncondensing
- Mode of Operation: Continuous
- Power: 100-240 VAC: 50/60 Hz, 50W, 0.5A fuse
- Dimensions: 9 x 7 x 3.67 in. (22.6 x 19.05 x 7.62cm)
- Weight: 4.32 lb. (2.05kg)
Note: KD Scientific syringe pumps are for laboratory use only. They have not been approved by the FDA for human clinical use.
Certifications
CE, UL, CSA, CB Scheme, EU RoHS
Specifications
100/240 V | |
0.5 to 1000 μL | |
RS485 - IEEE-1394 6 pos, USB - Type B, I/O and TTL - 15 pin D-sub connector, footswitch - mini phono jack | |
5 kg | |
Metal | |
-10°C to +70°C | |
4.32 lb. | |
100/240 V 50/60 Hz | |
±0.5% | |
50/60 Hz | |
7.62 cm | |
22.6 cm | |
40°C |
3.66 pl/min. to 3.818 mL/min | |
CE, UL, CSA, CB Scheme, EU RoHS | |
Microprocessor with 0.062 microstepping | |
11 lb. | |
±0.05% | |
Infusion Withdrawal Pump | |
2.05 kg | |
TFT | |
1 | |
3.67 in. | |
9 in. | |
7 in. | |
4°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction