missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ KF DN 25mm Aluminum Small Flange With Hose Nozzle

Use this flange with Vacuubrand™ pumps.

Brand:  VACUUBRAND™ 20662532

37.86 EUR valid until 2024-11-30
Use promo code "21681" to get your promotional price.


 View more versions of this product

Product Code. 10667804

This item is not returnable. View return policy

Description

Description

  • Aluminum flange with hose nozzle
  • KD FN 25mm
TRUSTED_SUSTAINABILITY
Specifications

Specifications

For 19mm Tubing I.D.
1 Each
Small Flange
Aluminum
KF DN 25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers