missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Babcock Bottles for Cream Testing
Click to view available options
Capacity:
0.33 oz., 10 mL
Tolerance:
±0.5%
Description
With “Sealed 3” marking
- Bottles graduated to 50% in 0.5% subdivisions Graduations are marked with permanent brown stain Overall height: 165mm Marked “Sealed 3” for states requiring this special designation
Specifications
Capacity | 0.33 oz., 10 mL |
Capacity (Metric) | 10 mL |
Capacity (English) | 0.33 oz. |
Material | Glass |
Tolerance | ±0.5% |
Height (Metric) | 165 mm |
Height (English) | 6.5 in. |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'