missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Media Bottles — Graduated
Click to view available options
Capacity (Metric):
500 mL
Closure Type:
No Closure
Closure Size:
33-430 mm
Description
- Available with or without (Cat. No. 06-421-1) graduations
- 1000mL size features finger grips molded into the side wall and is available with two GPI thread sizes
- All bottles have screw-thread finish
- With or without black phenolic closures with 14B rubber liners
Specifications
Specifications
Capacity | 17 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 17 oz. |
Color | White |
Diameter (English) | 3.4 in. |
Material | Borosilicate Glass |
Closure Color | Black |
Graduated | Yes |
Height (Metric) | 188 mm |
Height (English) | 7.4 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction