Learn More
Ansell Kimtech™ M7 Face Veils

Disposable face veils with knitted headbands or snaps are constructed of low-lint polyethylene film. Covered nose piece provides increased comfort. Suitable for ISO Class 7 or higher cleanroom environments.
209.00 € - 369.00 €
Specifications
Product Type | Cleanroom Face Veil |
---|---|
Color | White |
Material | Polyester |
Size | Standard |
Sterility | Non-sterile |
Product Code | Brand | Fastening Type | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Fastening Type | Price | Quantity & Availability | ||||||
12668865
![]() |
Ansell
62757 |
Headband |
209.00 €
Pack of 150 |
Estimated Shipment: 25-04-2025
Log in to see stock. |
||||||
12658865
![]() |
Ansell
62751 |
Snaps |
369.00 €
Pack of 150 |
Estimated Shipment: 12-05-2025
Log in to see stock. |
||||||
Description
Disposable face veils with knitted headbands or snaps are constructed of low-lint polyethylene film. Covered nose piece provides increased comfort. Suitable for ISO Class 7 or higher cleanroom environments.
- Constructed of low-lint polyethylene film
- Covered nose piece to provide increased comfort
- Ultra sonic bond for higher product integrity
- Latex and silicone free
- Bacterial and particle filtration to avoid contamination
- Suitable for use in ISO 7 or higher cleanrooms
Specifications
Cleanroom Face Veil | |
Polyester | |
Non-sterile | |
Class 10,000 (ISO 7) | |
Yes | |
38.1 cm | |
Kimtech™ M7 |
White | |
Standard | |
Veil | |
Single-use | |
15 in. | |
Double-bagged |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.