Learn More
Kimberly-Clark Professional™ Hand Towel Dispenser
Elegant and stylish stainless steel dispenser. Hand Towel Dispenser ideal for offices and hotel washrooms looking to promote a luxurious, modern image.
Brand: Kimberly-Clark Professional™ 8971
168.82 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- High-image, paired with exceptional performance, choose stainless steel Kimberly-Clark Professional™ Dispensers.
- Part of a coordinated premium washroom range, designed to work in harmony with our Kleenex™ and Scott™ Folded Hand Towels.
- Our Kimberly-Clark Professional™ Folded Hand Towel Dispenser provides a stylish and premium finish.
- An ideal washroom solution where image and quality is paramount.
- Dispenser size 34.9 cm (L) x 23.7 cm (W) x 11.8 cm (D).
- Compatible with, recommended: 6778, 6789, 6663, 6669, 6677, 6682, 6710, 6659.
- Also compatible with: 6764, 6771, 6772, 6773, 6777, 6633, 6664, 6689.

Specifications
Paper Towel Dispenser | |
Hand Towel | |
Wall Mount | |
Hinged Lid with Front Opening |
Silver | |
Stainless Steel | |
1 | |
Variety of Kleenex™ & Scott™ Folded Hand Towels |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.