missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ G40 Foam Nitrile Coated Multi-Purpose Gloves
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Description
- Designed for jobs where strength, grip and dexterity are a must
- Protective gloves feature oil and industrial grease grip for general purpose tasks
- Maintain a high degree of abrasion resistance (EN 388) even after 5 wash cycles
- 25% better productivity than leather gloves with similar capabilities
- Seamless knit nylon on the back of the hand is breathable for a comfortable fit
- Silicone-free
Specifications
Specifications
Certifications/Compliance (Europe) | EN 388 |
Coated Area | Palm, Fingers |
Construction | Seamless Knit |
Coating Material | Nitrile Foam |
Color | Black |
Exterior Finish | Partially Textured |
Hand | Specific |
Material | Nylon |
Product Type | Seamless Knit Gloves |
Size | 2X-Large |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Übermitteln Sie eine inhaltliche Korrektur