missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ G40 Black Polyurethane Coated Nylon Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- General purpose protective gloves designed for tasks that require high dexterity and fine motor skills
- Thin mil design provides tactile sensitivity, ideal for performing delicate tasks
- Seamless knit nylon backing enhances durability, and provides resistance to tears and abrasion
- Dark color is ideal for hiding dirt
Specifications
Specifications
Coated Area | Palm, Fingers |
Coating Material | Polyurethane |
Color | Black |
Exterior Finish | Partially Textured |
Hand | Specific |
Material | Nylon |
Product Type | Seamless Knit Gloves |
Size | Large |
Style | Full-hand Mitt |
For Use With (Application) | Small Parts Handling, Precision Assembly, and Inspection |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction