missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Kimtech™ A5 Sterile Cleanroom Boots, Grasp Ties and Vinyl Edge

Sterile cleanroom boots with a wrap-around vinyl foot feature innovative CLEAN-DON™ technology for aseptic donning. Kimtech™ A5 Sterile Cleanroom Boots with Grasp Ties and Vinyl Edge suitable for EU GMP ISO 5 Grade A sterile cleanrooms.
720.00 € - 748.80 €
Specifications
Material | SMS |
---|---|
Latex Free | Yes |
Color | White |
Disposable | Single-use |
Sterility | Sterile |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
15168926
![]() |
Ansell
31683 |
Small/Medium |
748.80 €
100 pairs |
Estimated Shipment: 19-08-2025
Log in to see stock. |
||||||
15188926
![]() |
Ansell
31696 |
Universal |
720.00 €
100 pairs |
Estimated Shipment: 01-12-2025
Log in to see stock. |
||||||
Description
- Sterile cleanroom boots with grasp ties and vinyl edge
- Average bacterial filtration efficiency (BFE) of 96%
- Made of 100% polypropylene breathable SMS fabric
- Triple-bagged and vacuum packaged
- Suitable for ISO Class 5 or higher cleanrooms
- Clean-Don ties and 2-inch edge vinyl, for an enhance moisture barrier
- Made without latex, silicone or the BHT preservative and are designed for single-use
- 100 Pairs/200 Each
- CE certified (CE Simple)
- Each individually bagged pair of boot covers has a sterilization indicator as a visual that it's undergone gamma sterilization
- A5 Cleanroom Apparel is manufactured in an ISO-certified facility, clean-processes and individually packaged under cleanroom conditions
Specifications
SMS | |
White | |
Sterile | |
100 Pairs/Cs. | |
None | |
Class 100 (ISO 5) |
Yes | |
Single-use | |
Non-skid | |
Triple Bagged, Vacuum Packed | |
Controlled Environments Boot Covers |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell Kimtech™ A5 Sterile Cleanroom Boots, Grasp Ties and Vinyl Edge