missing translation for 'onlineSavingsMsg'
Learn More
Ansell Kimtech™ Pure G3 Sterile Latex Gloves Product Code.: 17845365
Add to basket

Ansell Kimtech™ Pure G3 Sterile Latex Gloves
GREENER_CHOICE

Product Code. 17845365
6.5
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
10
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Product Code. 17845365

Brand: Ansell 5684440

Edge
Add to basket
Add to basket
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Sterile, hand-specific latex gloves are suitable for double-donning and provide sensitive protection. Kimtech™ Pure G3 Sterile Latex Gloves recommended for Class 10/ISO 4 or higher cleanrooms.

Sterile, hand-specific latex gloves are suitable for double-donning and provide sensitive protection. Recommended for Class 10/ISO 4 or higher cleanrooms.

  • Fully sterilized latex material provides high levels of contamination protection
  • Hand-specific, disposable and a natural color
  • Textured palm and fingertips enhance grip and tactile sensitivity
  • Beaded cuffs add strength to the gloves reducing the risk of tearing
  • Easy donning and doffing
  • Made from latex sterilized with gamma radiation and containing no powder
  • Suitable for use in Class 10/ISO 4 sterile cleanrooms
Greener Choice Claims
  • Environmental benefits include:
    • Recyclable

Specifications

Certifications/Compliance ASTM D3577, ASTM D5151, ASTM D412, ASTM D573, ASTM D3767, ASTM D6319, IEST-RP-CC005, ASTM D5712
Certifications/Compliance (Europe) EN ISO 374-1:2016, EN 374-4:2003, EN ISO 374-5:2016
Cleanroom Class Class 10 (ISO 4)
Accelerator Free Yes
AQL 1.5
Color Natural
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 8.7 mil
Finger Thickness (Metric) 0.22 mm
Hand Specific
Laboratory/Cleanroom Use Controlled Environments
Latex Free No
Material Latex
Palm Thickness (English) 7.9 mil
Palm Thickness (Metric) 0.20 mm
Powdered Powder Free
Product Type Cleanroom Gloves
Size 6.5
Sterility Sterile
Thickness (English) 8 mil
Thickness (Metric) 0.20 mm
Model 56844
Series Kimtech™ Pure G3
Tensile Strength 24 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell Kimtech™ Pure G3 Sterile Latex Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.