missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech™ M6 Pleated-Style Cleanroom Face Mask
Recommended for ISO Class 6 or higher cleanrooms
Brand: Kimberly-Clark Professional™ 62477
246.82 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- For general-use in low-end cleanrooms
- Two-layer design with knitted earloops
- Apertured low-linting outer fabric for protection and durability
- BiCoSof™ fabric inner facing provides comfort
- Double-bagged
Specifications
Cleanroom Face Mask | |
Earloops | |
Standard | |
Pleated | |
2-ply | |
89% (PFE), 39.3% (BFE) | |
Yes | |
0.1 μm (PFE), 3 μm (BFE) |
White | |
Polyethylene | |
Non-sterile | |
Class 1000 (ISO 6) | |
Single-use | |
Semiconductors, Disk Drives, Data Storage, Integrated Circuits | |
62477 | |
Kimtech™ M6 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction