missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ A10 Light-Duty Lab Coats
Lightweight, breathable fabric keep workers cool and comfortable.
Specifications
Product Type | General Purpose Lab Coat |
---|---|
Gender | Unisex |
Material | Polypropylene |
Color | White |
Closure Type | Snaps |
Description
- Snap front
- Elastic wrists without pocket
- White
Compliance
Comply with ANSI/ISEA 101-1996 sizing standards.
Specifications
General Purpose Lab Coat | |
Polypropylene | |
Snaps | |
Single-use | |
Food Processing, General Maintenance, Manufacturing |
Unisex | |
White | |
Elastic | |
ANSI ISEA 101-1996 |