missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Aluminum Seals for Headspace Vials

Allow for easy access to vial contents

189.00 €

Specifications

Color Natural
Material Aluminum
Quantity 1000 Cs.
Closure Size 20 mm
View More Specs

Products 1
Product Code Brand Type Price Quantity & Availability  
Product Code Brand Type Price Quantity & Availability  
10540183
View Documents
DWK Life Sciences
73821-20
Tear-off Cap
189.00 €
Pack of 1000
Estimated Shipment: 17-01-2025
to see stock.
Add to basket
 
Description

Description

Allow for easy access to vial contents

  • One piece
  • Fits GPI Aluminum Seal Finish 20/20A
  • Unlined
  • Aluminum
  • 20mm (0.787 in.) size

Model 73820-20

  • Tear-out style
  • Model 73821-20
    • Tear-off style

    Specifications

    Specifications

    Natural
    Aluminum
    1000 Cs.
    20 mm
    Videos
    SDS
    Documents

    Documents

    Product Certifications
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.