missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ 2mL and 4mL Autosampler Vials without Closures:Screw Threads
Constructed of borosilicate glass
Specifications
Material | Borosilicate Glass |
---|---|
For Use With (Application) | Chromatography applications |
No. per Pack | 100 |
Closure Type | Screw Cap |
Quantity | 100 Pk. |
Description
- Finish: Screw thread
Specifications
Borosilicate Glass | |
100 | |
100 Pk. |
Chromatography applications | |
Screw Cap |