missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Accuform™ Micro-Vial™ Vials

Product Code. 12723057
Click to view available options
Volume (Metric):
0.1 mL
0.3 mL
5.0 mL
10.0 mL
Color:
Clear
Graduated:
No
Yes
Volume (English):
0.03 dr.
0.08 dr.
1.35 dr.
2.75 dr.
Unit Size:
Pack of 12
This item is not returnable. View return policy

Product Code. 12723057

Brand: DWK Life Sciences 60710310

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Conical cavity allows maximum retrieval of contents with a syringe needle.

  • Clear glass Micro-Vial with open top closure and PTFE-faced silicone septum
  • Made with extra thick clear glass walls for both sturdiness and magnification of contents
  • Ungraduated, with marking spot
  • Tube has a screw thread finish

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) PTFE/Silicone
Color Clear
Diameter (Metric) Outer 14 mm
Material Borosilicate Glass
Volume (Metric) 0.3 mL
Graduated Yes
Style Tapered
Thread Style Screw
Volume (English) 0.08 dr.
Closure Type Screw Cap (Open-top)
Height (Metric) 36 mm
Certifications/Compliance ASTM E438, USP Type I, Type I, Class A
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.