missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Flasks with standard taper Pennyhead Stoppers

Calibrated To Contain

Brand:  DWK Life Sciences 28014-100

 View more versions of this product

Product Code. 12744487

This item is not returnable. View return policy

Description

Description

Calibrated To Contain

  • Sizes 5mL and larger have designated volumes within Class A tolerances
  • Sizes 1 and 2mL are test-tube shaped

Compliance

Designed from requirements for Class A unserialized flasks of ASTM™ E 288

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Calibrated To Contain
100 mL
7.08 in.
±0.08 mL
Glass
Borosilicate Glass
18 cm
13
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Kimble™ KIMAX™ Flasks with standard taper Pennyhead Stoppers > Standard taper pennyhead stopper no. 13; 100mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.