missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Heavy-Duty Clear Glass Volumetric Class A Flasks with PTFE Stoppers
Stoppers are color coded for easy identification
Brand: DWK Life Sciences 92812F-200
This item is not returnable.
View return policy
Description
Stoppers are color coded for easy identification
- Wide mouth makes pipet access easy
- Heavy, uniform walls provide superior strength, durability and safety
- Large, permanent, easy-to-read markings
- Flat interior bottoms for stirring with standard stir bars
- Graduated to Class A volumetric tolerances
- Calibrated “To Contain”
- Sizes from 5 to 250mL are calibrated to meet ASTM™ E288

Specifications
Red | |
Clear | |
Borosilicate Glass | |
21.7 cm | |
Yes | |
Flat |
PTFE | |
200 mL | |
8.5 in. | |
±0.2 mL | |
Wide | |
19 |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Kimble™ KIMAX™ Heavy-Duty Clear Glass Volumetric Class A Flasks with PTFE Stoppers > Capacity: 200mL; Stopper handle color: Green; Stopper standard taper No.: 19
Spot an opportunity for improvement?Share a Content Correction