missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Heavy-Duty Clear Glass Volumetric Class A Flasks with PTFE Stoppers
Stoppers are color coded for easy identification
Brand: DWK Life Sciences 92812F-250
This item is not returnable.
View return policy
Description
Stoppers are color coded for easy identification
- Wide mouth makes pipet access easy
- Heavy, uniform walls provide superior strength, durability and safety
- Large, permanent, easy-to-read markings
- Flat interior bottoms for stirring with standard stir bars
- Graduated to Class A volumetric tolerances
- Calibrated “To Contain”
- Sizes from 5 to 250mL are calibrated to meet ASTM™ E288

Specifications
Orange | |
Clear | |
Borosilicate Glass | |
26.9 cm | |
Yes | |
Flat |
PTFE | |
250 mL | |
10.5 in. | |
±0.2 mL | |
Wide | |
19 |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Kimble™ KIMAX™ Heavy-Duty Clear Glass Volumetric Class A Flasks with PTFE Stoppers > Capacity: 250mL; Stopper handle color: Green; Stopper standard taper No.: 19
Spot an opportunity for improvement?Share a Content Correction