missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Extraction Manifold Replacement Components

Product Code. p-71524
Click to view available options
Type:
SPE Glassware Set (47 mm)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10714017

Brand: DWK Life Sciences 9711000047

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For extraction manifold.

  • For use with Kontes SPE Manifold Sets (971000-1047, -3047, or -6047)
  • Kontes SPE Glassware and Manifolds are specially designed as support systems for 47mm and 90mm dia. solid phase extraction disks to give you the highest possible recoveries of extracted analytes from your drinking water, surface water and waste water samples

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Solid Phase Extraction Manifold
Type SPE Glassware Set (47 mm)
Includes 47 mm Funnel, support base, support screen, PTFE gaskets and clamp
Material Glass
Length (Metric) 47 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.