missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Hybridization Tubes
Made of Type I, Class A borosilicate glass
Brand: DWK Life Sciences 736500-3530
Includes: Complete with 45mm polypropylene cap and replaceable silicone O-rings to ensure a leak-resistant seal
Description
Made of Type I, Class A borosilicate glass
- Multiple blots can be hybridized in a single tube using nylon mesh sheets to separate the membranes (not included)
- Probe volumes are approximately 5mL per blot
- Use one 35 I.D. × 300 tube per standard rotator position or two 35 I.D. × 150mm tubes per clamp

Specifications
USP Type I, ASTM E 438 Type I, Class A | |
45 mm | |
35 mm | |
Hybridization incubators with rotators | |
11.81 in. | |
300 mm | |
Hybridization Tube |
Polypropylene | |
1.25 in. | |
35 mm | |
45mm polypropylene cap and replaceable silicone O-rings | |
Screw Cap | |
Borosilicate Glass |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Kimble™ Kontes™ Hybridization Tubes > Approx. I.D.: 35mm; Approx. length: 300mm
Spot an opportunity for improvement?Share a Content Correction