missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ KimCote™ Graduated Cylinders with Bumpers
Calibrated To Deliver
Brand: DWK Life Sciences KC20028W-500
Includes: Bumpers
Description
- KimCote™ plastic-coated for added safety in the event of breakage
- Autoclavable
- Borosilicate glass
- Reverse metric scale
- White graduations
- Ground base for stability
- One per case
Order Info
These items come one per case.
Specifications
Graduated 25 to 500mL | |
To Deliver | |
Round | |
A | |
375 mm | |
Graduated Cylinder | |
500 mL | |
Single | |
Autoclavable |
Hexagonal | |
White | |
ASTM E1272, ASTM E438, USP Type I | |
14.76 in. | |
±1.3 mL | |
Borosilicate Glass | |
Bumper Guard, Ground Base | |
5 mL | |
5mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction