Learn More
DWK Life Sciences Kimble™ Kontes™ Microcaps™ TLC Spotting Capillaries
For spotting preadsorbent TLC plates
Brand: DWK Life Sciences 764500-0005
127.70 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Precision-bore glass capillary tubes, cut to predetermined lengths, so that each capillary tube will hold a known volume of fluid when filled.
- Capillary action draws fluid into tube
- Dispense fluid by squeezing bulb
- No unusual skills or training required
- Immediate, professional results
- Supplied in packages containing one bulb assembly and one dispenser vial with 100 micropipets
- Volumetric tolerance: ±1%

Specifications
USP type I, ASTM E438 | |
0.0355 in. | |
0.9017 mm | |
1 Bulb assembly and 1 dispenser vial | |
Case of 100 glass tubes | |
32 mm | |
Single-use |
0.0174 in. | |
0.4419 mm | |
Borosilicate Glass | |
1.25 in. | |
5 μL | |
Microcaps™ TLC Spotting Capillary |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.