missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Mojonnier™ Fat Extraction Flask

For examination of dairy products

Brand:  DWK Life Sciences 617600-0025

 View more versions of this product

Product Code. 16286160

  • 120.00 € / Each
Estimated Shipment: 08-10-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

For examination of dairy products

  • Capacity: 25mL

Mojonnier Flask

  • Settling chamber at the lower portion has a capacity of ∽25mL
  • Diameter of extraction chamber is 1.375 in. (35mm)
  • Top opening has a pouring lip which is tooled for a rubber stopper
Mojonnier Threaded Flask
  • Supplied with a black, phenolic cap with PTFE-faced white rubber liner
  • GPI thread finish: 24-410

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Flask. (Use with Size 0 stopper; sold separately.)
Borosilicate Glass
3.14 in.
Fat Extraction Flask
25 mL
For fat extraction, examination of dairy products
8 cm
Size 0 stopper (sold separately)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Kimble™ Kontes™ Mojonnier™ Fat Extraction Flask > O.D. x H: 192 x 80mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.