missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Pestles For Dounce All-Glass Tissue Grinders

Product Code. p-3205523
Click to view available options
Capacity:
0.06 oz., 2mL
0.23 oz., 7mL
Product Type:
Small Clearance Pestle, B
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10389444

Brand: DWK Life Sciences 8853020002

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

All-glass component parts.

 

  • For use with Dounce (Kontes 885300 series) tissue grinders
  • B (Tight)

 

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.06 oz.
Capacity (Metric) 2 mL
Product Type Small Clearance Pestle, B
For Use With (Equipment) Dounce tissue grinder
Capacity 0.06 oz., 2mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.