Learn More
DWK Life Sciences Kimble™ Kontes™ Rectangular TLC Developing Tanks
Molded glass tanks for development of any size TLC plate up to 20 x 20cm
Brand: DWK Life Sciences 416190-0000
845.04 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Molded glass tanks for development of any size TLC plate up to 20 x 20cm
- Tanks: K416180-0000, K416185-0000, K416190-0000
- Lids: K416181-0000, K416186-0000

Specifications
Latch Lid | |
Developing Tank | |
Rectangular | |
4 in. | |
11.75 in. | |
10.75 in. |
Molded Glass | |
20 x 20 cm or four 5 x 20 cm Plates | |
4 x 11.75 in. | |
10.16 cm | |
29.8 cm | |
27.3 cm |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.