missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Tenbroeck Tissue Grinder
Hand or motor operation
135.00 €
Specifications
Clearance (English) | 0.004 to 0.006 in. |
---|---|
Clearance (Metric) | 0.1 to 0.15mm |
Product Type | Tenbroeck Tissue Grinder |
Product Code | Brand | Capacity | Material | Pestle Opening Stopper Number | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Material | Pestle Opening Stopper Number | Price | Quantity & Availability | |||
10596635
|
DWK Life Sciences
885000-0002 |
0.06 oz., 2mL | Ground Glass | 0 |
135.00 €
Each |
Estimated Shipment: 06-06-2025
Log in to see stock. |
|||
Description
Hand or motor operation
- All-glass construction
- Pestle is tooled for an appropriate sized single hole rubber stopper (sold separately)
- Can be motor driven at slow speeds by inserting the metal rod into the motor chuck
- Clearance between pestles and tubes is 0.1 to 0.15mm
Specifications
0.004 to 0.006 in. | |
0.1 to 0.15mm | |
Tenbroeck Tissue Grinder |