missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Clear Sample Vial with Rubber Cap

Product Code. p-7213938
Click to view available options
Volume (Metric):
12 mL
Height (Metric):
65 mm
Diameter (Metric) Outer:
19 mm
Thread Style:
15-425
Unit Size:
Pack of 1152
This item is not returnable. View return policy

Product Code. 17761078

Brand: DWK Life Sciences 60910D3

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Clear screw thread sample vial

  • Closed-top black phenolic closure with rubber liner, unattached
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Color Clear
Diameter (Metric) Outer 19 mm
Volume (Metric) 12 mL
Includes Black phenolic caps and rubber liners
Thread Style 15-425
Closure Material Phenolic with Rubber Liner
Height (Metric) 65 mm
Certifications/Compliance Type I, 51 expansion borosilicate glass tubing
Type Sample Vial
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.