missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ 100mL 8 in. Oil Centrifuge Tubes

KIMAX™ tube used in the determination of water and sediment in crude mineral oils, fuel oils and petroleum products; of precipitate formed by centrifuging definite quantities of steam cylinder stocks, black oils and lubricating oils; and in testing for acidity of distillation residues or hydrocarbon liquids of gasoline/petroleum solvents.

Brand:  DWK Life Sciences 45240-100

1062.28 EUR valid until 2025-12-31
Use promo code "24317" to get your promotional price.


Product Code. 12742567

  • 1180.00 € / Pack of 12
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

KIMAX™ tube used in the determination of water and sediment in crude mineral oils, fuel oils and petroleum products; of precipitate formed by centrifuging definite quantities of steam cylinder stocks, black oils and lubricating oils; and in testing for acidity of distillation residues or hydrocarbon liquids of gasoline/petroleum solvents.

  • Calibrated to contain
  • Scale and legend are durable white ceramic enamel
  • Capacity 100mL
  • Max RCF 800
  • Tube OD 37mm, Length without stopper 203mm
  • 45240LF-100 features our proprietary Lazer-Fused™ technology for durable and precise marking and outstanding volumetric accuracy. For more information on Lazer-Fused™ tubes, click here.
  • Top is tooled to accept snap cap 28150R-6
  • Graduation Intervals (mL) 0-0.5 in 0.05, 0.5-2 in 0.1, 2-3 in 0.2, 3-5 in 0.5, 5-10 in 1, 10-25 in 5, 25-100 in 25
  • Tolerance (mL) 0 to 0.1 - ±0.02, above 0.1 to 0.3 - ±0.03, above 0.3 to 1 - ±0.05, above 1 to 3 - ±0.10, above 3 to 5 - ±0.20, above 5 to 10 - ±0.50, above 10 - ±1.00
  • Referenced in ASTM D4007
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY
Specifications

Specifications

To contain
100 mL
Borosilicate Glass
0 to 0.1mL in ±0.02mL, >0.1 to 0.3mL in ±0.03mL, >0.3 to 1mL in ±0.05mL, >1 to 3mL in ±0.1mL, >3 to 5mL in ±0.2mL, >5 to 10mL in ±0.
203 mm
37 mm
Centrifuge Tube
USP, ASTM E 438, D1796, MPMS 10.4, ASTM D91 and D128, ASTM D4007
Reusable
Used in the determination of water and sediment in crude mineral oils, fuel oils and other petroleum products
Conical
Conical
0 to 0.5 mL in 0.05 mL increments, 0.5 to 2 mL in 0.1 mL increments, 2 to 3 mL in 0.2 mL increments, 3 to 5 mL in 0.5 mL increments, 5 to 10 mL in 1 mL increments, 10 to 25 mL in 5 mL increments, 25 to 100 mL in 25 mL increments
800 x g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.