missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Disposable Individually-Wrapped Plastic Serological Pipets
Irradiation sterilized and suitable for tissue culture work.
Brand: DWK Life Sciences 56900-5110
67.06 EUR valid until 2025-12-31
Use promo code "24326" to get your promotional price.
This item is not returnable.
View return policy
Description
- Have uniform pulled or molded tips and beveled or molded top ends with cotton plugging
- Two rings near top denote that small amount remaining in tip after delivery must be blown out and added to main volume delivered
- 5mL size now has two-piece design
- Color-coded packaging makes choosing correct pipet size quick and accurate
- Calibrated “To Deliver” to tip
Order Info
Paper/plastic individual wraps overpacked in dispensing shelf packs
Compliance
Designed from ASTM™ E 934.
Specifications
Yes | |
ASTM E934 | |
Plastic | |
Yes | |
2 mL | |
±0.1 mL | |
0.16 oz. | |
5 mL | |
Single-use |
Yes | |
1.5 mm | |
Sterile | |
0.1 mL | |
50/Pk., 200/Cs. | |
Individually Wrapped | |
Blue | |
Serological Pipet |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction