missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Disposable Individually-Wrapped Plastic Serological Pipets

Irradiation sterilized and suitable for tissue culture work.

Brand:  DWK Life Sciences 56900-1110

182.72 EUR valid until 2025-12-31
Use promo code "24326" to get your promotional price.


 View more versions of this product

Product Code. 16458965

  • 227.00 € / Pack of 1000
Estimated Shipment: 01-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Have uniform pulled or molded tips and beveled or molded top ends with cotton plugging
  • Two rings near top denote that small amount remaining in tip after delivery must be blown out and added to main volume delivered
  • 5mL size now has two-piece design
  • Color-coded packaging makes choosing correct pipet size quick and accurate
  • Calibrated “To Deliver” to tip

Order Info

Paper/plastic individual wraps overpacked in dispensing shelf packs

Compliance

Designed from ASTM™ E 934.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Yes
ASTM E934
Plastic
For tissue culture work
0.1 mL
200/Pk., 1000/Cs.
Individually Wrapped
1 mL
Single-use
Yes
1.5 mm
Sterile
Yes
0.3 mL
±0.02 mL
Red
Serological Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.