missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Disposable Individually-Wrapped Plastic Serological Pipets

Irradiation sterilized and suitable for tissue culture work.

Brand:  DWK Life Sciences 56900-11100

173.19 EUR valid until 2024-12-31
Use promo code "21936" to get your promotional price.


 View more versions of this product

Product Code. 16468965

  • 227.00 € / Pack of 1000
Estimated Shipment: 12-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Have uniform pulled or molded tips and beveled or molded top ends with cotton plugging
  • Two rings near top denote that small amount remaining in tip after delivery must be blown out and added to main volume delivered
  • 5mL size now has two-piece design
  • Color-coded packaging makes choosing correct pipet size quick and accurate
  • Calibrated “To Deliver” to tip

Order Info

Paper/plastic individual wraps overpacked in dispensing shelf packs

Compliance

Designed from ASTM™ E 934.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Yes
ASTM E934
Plastic
Yes
0.3 mL
±0.02 mL
Yellow
Serological Pipet
Yes
1.5 mm
Sterile
0.01 mL
200/Pk., 1000/Cs.
Individually Wrapped
1 mL
Single-use
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers