missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Disposable Polystyrene Serological Pipets in Canister
For mass testing and serological work.
123.00 € - 199.00 €
Specifications
Aspirator Plug | Yes |
---|---|
Material | Plastic |
Sterility | Sterile |
Graduated | Yes |
Quantity | 500/Cs. |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
16448955
|
DWK Life Sciences
56700-11100 |
1 mL |
123.00 €
Pack of 500 |
Estimated Shipment: 16-10-2025
Log in to see stock. |
||||||
16458955
|
DWK Life Sciences
56700-21100 |
2 mL |
138.00 €
Pack of 500 |
Estimated Shipment: 11-04-2025
Log in to see stock. |
||||||
16438955
|
DWK Life Sciences
56700-10110 |
10 mL |
199.00 €
Pack of 500 |
Estimated Shipment: 11-04-2025
Log in to see stock. |
||||||
16468955
|
DWK Life Sciences
56700-5110 |
5 mL |
179.00 €
Pack of 500 |
Estimated Shipment: 11-04-2025
Log in to see stock. |
||||||
Description
- Calibrated to deliver to the tip
- Features two rings near the top
- Irradiation sterilized
- Printed with chemically resistant organic black ink
Specifications
Yes | |
Sterile | |
500/Cs. | |
Serological Pipet |
Plastic | |
Yes | |
Canister | |
Single-use |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Wheaton™ Disposable Polystyrene Serological Pipets in Canister