Learn More
DWK Life Sciences Kimble™ KIMAX™ Conical-Bottom Glass Centrifuge Tubes, 10mL
Use these tubes for centrifugation up to 2980 RCF. KIMAX™ Conical-Bottom Glass Centrifuge Tubes are plastic shrink-wrapped in modular trays for cleanliness and safety. Manufactured from 51 expansion, low extractable borosilicate glass.
Brand: DWK Life Sciences 73785-10
153.59 EUR valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 1.53000kg
Description
Use these tubes for centrifugation up to 2980 RCF. KIMAX™ Conical-Bottom Glass Centrifuge Tubes are plastic shrink-wrapped in modular trays for cleanliness and safety. Manufactured from 51 expansion, low extractable borosilicate glass.
- With conical shaped bottom
- Tubes are made from borosilicate glass in compliance with ASTM Specification E438, Type I, Class A or B glass requirements
Specifications
None | |
10 mL | |
Borosilicate Glass | |
Conical | |
Conical | |
16 mm | |
Centrifuge Tube |
USP, ASTM E 438 | |
Single-use | |
15-415 | |
114 mm | |
Not Included | |
No | |
2980 x g |