missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Reusable Borosilicate Glass Tubes with Plain End
Without marking spot
383.00 € - 459.00 €
Specifications
Certifications/Compliance | ASTM E982, Type IV |
---|---|
Design Type | Plain |
Material | Borosilicate Glass |
Label Type | None |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Capacity (Metric) | Price | Quantity & Availability | ||||
11302510
|
DWK Life Sciences
45060-650 |
6 mm | 50 mm | 0.7 mL |
383.00 €
Pack of 720 |
Estimated Shipment: 05-11-2025
Log in to see stock. |
||||
16355805
|
DWK Life Sciences
45060-25150 |
25 mm | 150 mm | 55 mL |
459.00 €
Pack of 288 |
Estimated Shipment: 05-11-2025
Log in to see stock. |
||||
Description
Without marking spot
- Culture tubes made from KG-33 glass feature fire-polished top rim and uniform wall thickness for maximum heat transfer and chemical resistance
- Designed from ASTM™ specification E982, Type IV requirements
Specifications
ASTM E982, Type IV | |
Plain | |
Borosilicate Glass | |
None |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Kimble™ KIMAX™ Reusable Borosilicate Glass Tubes with Plain End