missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Reusable Borosilicate Glass Tubes with Plain End and Marking Spot
With durable white ceramic marking spot
718.00 €
Specifications
Certifications/Compliance | ASTM E982, Type IV |
---|---|
Design Type | Plain |
Material | Borosilicate Glass |
Label Type | Marking Spot |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
15298056
|
DWK Life Sciences
45048-1075 |
4 mL | 10 mm | 75 mm |
718.00 €
Pack of 720 |
Estimated Shipment: 07-07-2025
Log in to see stock. |
|||
Description
With durable white ceramic marking spot
- Fire-polished top rim
- Uniform wall thickness for maximum heat transfer and chemical resistance
- Culture tubes made from KG-33 glass feature fire-polished top rim and uniform wall thickness for maximum heat transfer and chemical resistance
- Designed from ASTM™ specification E982, Type IV requirements
Specifications
ASTM E982, Type IV | |
Plain | |
Borosilicate Glass | |
Marking Spot |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title