missing translation for 'onlineSavingsMsg'
Learn More

Kimble™ Low-form Griffin Beakers with Spout

Designed with a thick, slightly flared, beaded top, Kimble™ Low-form Griffin Beakers with Spout have excellent pouring characteristics and a uniform sidewall and bottom thickness design that renders them suitable for use on a hotplate.

Brand:  Kimble™ 14000-1500

 View more versions of this product

Product Code. 10798985

  • 231.00 € / Pack of 16
Estimated Shipment: 12-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Matte finish marking area for use with an ordinary pencil
  • Easy-to-read white graduated scale for measuring and/or mixing liquids
  • Design meets ASTM Specification E960, Type I requirements
  • Manufactured from 33 expansion, low extractable borosilicate glass
TRUSTED_SUSTAINABILITY
Specifications

Specifications

±5%
4.72 in.
1500 mL
For Measuring and Mixing Liquids
6.49 in.
Spout
Durable Matte Marking
Beaker
ASTM E960
Griffin
50.72 oz.
12 cm
Borosilicate Glass
200 to 1400 mL
16.5 cm
100 mL
Each
Yes
Dual White Scale
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers