missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Media/Storage KG-35 Borosilicate Glass, Polypropylene Cap

Product Code. 16574054
Click to view available options
Capacity:
8.45 oz., 250 mL
Diameter (English):
2.75 in.
Closure Size:
33-430 mm
Height (English):
5.9 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Screw thread with attached closures

  • Graduated
  • Large white marking spot

TRUSTED_SUSTAINABILITY

Specifications

Capacity 8.45 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Diameter (English) 2.75 in.
Material Borosilicate Glass
Closure Color Black
Height (Metric) 150 mm
Height (English) 5.9 in.
Closure Liner PTFE/Silicone
Closure Material Polypropylene
Closure Size 33-430 mm
Diameter (Metric) 70 mm
Closure Type Screw Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'