missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Tooled Neck N-51A Borosilicate Glass Vials with Unattached Polyethylene Closure

Tooled neck OPTICLEAR™ vials are excellent for packaging drug products.  Available in a range of capacities (4mL, 12mL, 20mL) in shelf packs of 72 .

Brand:  DWK Life Sciences 60975L-1

 View more versions of this product

Product Code. 15354768

  • 641.00 € / Pack of 864
Estimated Shipment: 02-01-2026
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Tooled neck OPTICLEAR™ vials are excellent for packaging drug products.  Available in a range of capacities (4mL, 12mL, 20mL) in shelf packs of 72 .

  • Necks are tooled for an accurate fit with polyethylene closures
  • Vials and closures are supplied in both the pack and case quantities
  • Supplied with closed-bottom, two-piece closures
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
  • Options:
    • Capacity 4mL / 1 dram: Height 45mm, OD 15mm, Case of 864
    • Capacity 12mL / 3 drams: Height 50mm, OD 21mm, Case of 432
    • Capacity 20mL / 5 drams: Height 55mm, OD 27mm, Case of 216
    TRUSTED_SUSTAINABILITY
    Specifications

    Specifications

    B
    15 mm
    4 mL
    Kimble
    Polyethylene
    45 mm
    ASTM E438, USP Type I, Type I, Class B
    Clear
    Borosilicate Glass
    1 dr.
    4 mL
    Open Bottom Stopper
    72 Pk.
    Vial
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.