missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Kimtech™ Microfiber Polishing Cloths

Product Code. p-8014899 Shop All Kimberly-Clark Professional Products
Click to view available options
Color:
Blue
Green
Unit Size:
Pack of 25
This item is not returnable. View return policy

Product Code. 12611466

Brand: Kimberly-Clark™ 7635

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Kimtech™ Microfiber Polishing Cloths for a variety of dry polishing tasks, such as surface preparation during painting and cleaning glass surfaces.

  • Ideal for a variety of dry polishing tasks
  • Packaged in a splash-proof, water-repellent polybag
  • Reusable cloths
  • Ideal in controlled areas like transport, healthcare and manufacturing
TRUSTED_SUSTAINABILITY

Specifications

Product Type Polishing Cloth
Length (English) 15.4 in.
Length (Metric) 39 cm
Width (English) 15.4 in.
Width (Metric) 39 cm
Material Paper
Color Blue
Dimensions (L x W) 39 x 39 cm (15.4 x 15.4 in.)
Packaging Quantity 25/Box
Sterility Non-sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.