missing translation for 'onlineSavingsMsg'
Learn More

Kimtech™ G3 Sterile Sterling™ Nitrile Gloves
GREENER_CHOICE

Product Code. 17837045
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
10
Unit Size:
300 pairs
This item is not returnable. View return policy

Product Code. 17837045

Brand: Kimtech™ 1182440

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

PPE Category III certified cleanroom gloves suitable for a range of challenging applications.

  • Hand-specific and made from sterile nitrile, resulting in improved contamination control that meets a range of stringent regulatory conditions
  • Suitable for EU GMP ISO Class 5 Grade A Sterile Cleanrooms, or higher, and offer a comfortable fit that is suitable for double donning
  • When double-donned, deliver a similar feel and dexterity to a single latex glove without the risk of TYPE 1 latex allergic reactions
  • Environmentally responsible due to their reduced thicknes
  • Beaded cuffs add to the disposable gloves’ strength and ease of donning, and a textured finish enhances tactile control and sensitivity
  • Feature a high cleanliness level of a maximum 1200 Particles > 0.5μm/cm2 and an endotoxin level maximum of 20 units/pair

Spécification

Certifications/Compliance (Europe) PPE Cat III according to Regulation (EU) 2016/425 and to the Regulation 2016/425 as brought into UK law and amended
Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 1.5
Color Gray
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 6 mil
Finger Thickness (Metric) 0.15 mm
Hand Specific
Latex Free Yes
Material Nitrile
Palm Thickness (English) 6 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Size 7.5
Sterility Sterile
Thickness (English) 6 mil
Thickness (Metric) 0.15 mm
Model 11824-40
Length (English) 12 in.
Length (Metric) 30.5 cm
Afficher plus Afficher moins
Correction du contenu d'un produit

Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.

Nom du produit

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.

Merci de nous aider à améliorer notre site web. Votre commentaire a été soumis