missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Kimtech™ G3 White Nitrile Ambidextrous Gloves
GREENER_CHOICE

Product Code. 12785895
Click to view available options
Size:
Medium
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Nitrile ambidextrous gloves deliver enhanced contamination protection and tactile performance in sensitive applications. The powder free gloves are static dissipative and feature a high grip for delicate, non-sterile processes.

  • Assured Compliance:
    • PPE Cat III according to Regulation (EU) 2016/425,
    • EN ISO 374-1:2016 Type C (K) Chemical Splash protection,
    • EN 374-4:2003 Resistance to degradation by chemicals,
    • EN ISO 374-5:2016 Micro Organism and Virus Protection
    • Certificate of Analysis available online
  • Industry-leading disposable nitrile gloves offering unrivalled protection, cleanliness and quality and provided in cleanroom-ready packaging that minimizes waste.
  • Nitrile construction results in products that are stronger and leaner than latex gloves, and feature better protection against a wide range of contaminants including micro-organisms, viruses and chemical splash.
  • Ambidextrous and anti-static tested
  • Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes.
  • Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing.
  • Contain no natural rubber latex, silicone or powder, reducing the risks of skin irritation for the wearer.

Specifications

Certifications/Compliance EN374-3:2003, IEST-RP-CC005 EN374-1:2003, AQL 1.5 / EN374-2, ISO16604, CE directive 89/686/EEC
Cleanroom Class Class 1 (ISO 3)
Color White
Exterior Finish Fully Textured
Finger Thickness (English) 5.1 mil
Finger Thickness (Metric) 0.12 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Size Medium
Sterility Non-sterile
Thickness (English) 5.1 mil
Thickness (Metric) 0.12 mm
Model HC61012
Series Kimtech™ G3
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'