missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech™ M3 Pleat-Style Face Masks
Pleat-style mask available with earloops or soft ties. Suggested for use in ISO Class 3 and higher cleanroom environments.
307.00 € - 370.00 €
Specifications
Product Type | Cleanroom Face Mask |
---|---|
Color | White |
Material | Polyethylene |
Size | Standard |
Sterility | Non-sterile |
Product Code | Brand | Fastening Type | Width (Metric) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Fastening Type | Width (Metric) | Width (English) | Price | Quantity & Availability | |||
11742473
|
Kimberly-Clark Professional™
62465 |
Earloops | 18 cm | 7.1 in. |
370.00 €
Pack of 500 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
11348031
|
Kimberly-Clark Professional™
62452 |
Ties | 23 cm | 9.1 in. |
307.00 €
Pack of 500 |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||
Description
- Inner facing made of white BiCoSof™
- Nose piece made from fully enclosed, soft, malleable aluminum
- Outer facing made from clear polyethylene apertured film
Specifications
Cleanroom Face Mask | |
Polyethylene | |
Non-sterile | |
Class 1 (ISO 3) | |
99.5% (PFE), 98.7% (BFE) | |
Yes |
White | |
Standard | |
Pleated | |
Single-use | |
Semiconductor, Disk Drive, Data Storage, Integrated Circuits | |
0.1 μm (PFE), 3 μm (BFE) |