missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Kimtech™ Process Wipers
Designed for specific tasks in controlled areas. Kimtech™ Process Wipers are ideal for repeated, lint-free cleaning.
Brand: Kimberly-Clark™ 7644
75.18 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Ideal for repeated, lint-free cleaning with chemicals and solvents

Specifications
Process Wiper | |
30.7 cm | |
42.6 cm | |
Blue | |
Repeat-use cleaning with chemicals and solvents, without leaving lint | |
Non-sterile |
12.1 in. | |
16.8 in. | |
Polypropylene | |
30.7 x 42.6 cm (12.1 x 16.8 in.) | |
2-ply |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark™ Kimtech™ Process Wipers > Ply: 2-ply, Color: Blue, Dimensions (L x W): 30.7 x 42.6 cm (12.1 x 16.8 in.)
Spot an opportunity for improvement?Share a Content Correction