missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech™ A5 Sterile Cleanroom Coveralls
Sterile cleanroom coveralls featuring innovative Clean-Don™ technology for simpler aseptic donning. Kimtech™ A5 Sterile Cleanroom Coveralls suitable for EU GMP ISO 5 Grade A sterile cleanrooms, the coveralls are individually vacuum-packed and made from light and breathable fabric.
520.00 €
Specifications
Product Type | Cleanroom Coveralls |
---|---|
Material | SMS |
Color | White |
Disposable | Single-use |
Waist Style | Elastic |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11388031
|
Kimberly-Clark Professional™
88800 |
Small |
520.00 €
Pack of 25 |
Estimated Shipment: 10-04-2025
Log in to see stock. |
|||||
11398031
|
Kimberly-Clark Professional™
88801 |
Medium |
520.00 €
Pack of 25 |
In Stock
Log in to see stock. |
|||||
11308041
|
Kimberly-Clark Professional™
88802 |
Large |
520.00 €
Pack of 25 |
In Stock
Log in to see stock. |
|||||
11318041
|
Kimberly-Clark Professional™
88803 |
X-Large |
520.00 €
Pack of 25 |
In Stock
Log in to see stock. |
|||||
11328041
|
Kimberly-Clark Professional™
88804 |
2X-Large |
520.00 €
Pack of 25 |
In Stock
Log in to see stock. |
|||||
11338041
|
Kimberly-Clark Professional™
88805 |
3X-Large |
520.00 €
Pack of 25 |
Estimated Shipment: 10-06-2025
Log in to see stock. |
|||||
11348041
|
Kimberly-Clark Professional™
88806 |
4X-Large |
520.00 €
Pack of 25 |
In Stock
Log in to see stock. |
|||||
Description
Assured Compliance:- PPE Cat III according to Regulation (EU) 2016/425 (EU)
- Type 5 and 6 certified
- Certificate of conformance and sterility by lot available online
- Suitable for use in EU GMP ISO 5 Class A sterile cleanroom environments and laboratories
- Featuring advanced Clean-Don™ technology for fast, simple and compliant aseptic donning
- Made from low-lint breathable SMS fabric with a cloth-like feel
- Contamination protection is ensured through high quality sterility assured material with secure ties
- Individually vacuum-packed and efficiently double-bagged to save space
Specifications
Cleanroom Coveralls | |
White | |
Elastic | |
Elastic | |
Unhooded | |
Sterile | |
ISO 9001 | |
Yes |
SMS | |
Single-use | |
Elastic | |
Collared | |
Stitched | |
None | |
EN 13034:2005 - Limited Splash Protection, EN ISO 13982-1:2004 - Particle Protection, CE CAT III, Category III PPE - CE Complex | |
None |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title