Learn More
Kimberly-Clark Professional™ Kimtech™ M3 Certified Pouch-style Face Mask

Pouch-style face mask designed for easy breathing, with a gap guard and consistent seal to maintain clear vision. The Kimtech™ M3 Certified Pouch-style Face Mask fits securely to reduce contamination, is made from Bicosof™ fabric, and is suitable for use in ISO 3 or higher cleanrooms.
Brand: Kimberly-Clark Professional™ 62484
227.09 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
- Excellent bacterial and particle filtration to avoid contamination.
- Suitable for use in ISO 3 or higher cleanroom environments and laboratories, and provided with supporting technical information to demonstrate regulatory compliance.
- Available as white, non-sterile duck bill pouch style face masks featuring secure and two comfortable knitted headbands and gap guard for protective neck coverage.
- Constructed from a protective Bicosof™ inner fabric with a consistent seal to reduce fogging and maintain clear vision.
- Contain no natural rubber latex or silicone, reducing the risks of skin irritation for the wearer.
- The masks are provided in a single universal size.
Specifications
Cleanroom Face Mask | |
Ties | |
Universal | |
Pouch | |
Single-use | |
Yes |
White | |
Polypropylene | |
Non-sterile | |
ISO 14001, ISO 9001, CE CAT I, Industrial Use Only | |
3.0 micron | |
62484 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.