missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Kimtech™ Purple Nitrile™ Xtra™ Ambidextrous Gloves
GREENER_CHOICE

Product Code. 11839620
Large
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large

Offering the highest protection of all Kimtech™ gloves, Purple Nitrile™ Xtra™ gloves are extra-long and latex-, silicone- and powder-free. The anti-static gloves feature textured fingertips and beaded cuffs to ensure strength and sensitivity.

Assured Compliance:
  • PPE Cat III according to Regulation (EU) 2016/425,
  • EN ISO 374-1:2016 Type B (JKT) Chemical Splash protection,
  • EN 374-4:2003 Resistance to degradation by chemicals,
  • EN ISO 374-5:2016 Micro Organism and VIRUS Protection
  • Food contact approved
  • Industry-leading extra-length gloves offering unrivalled protection, cleanliness and quality.
  • Nitrile construction results in products that are stronger and leaner than latex gloves, and feature better protection against a wider range of chemicals, including cytotoxic drugs.
  • Gloves are anti-static tested to protect the wearer and equipment, and ambidextrous.
  • Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes.
  • Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing.
  • Contain no natural rubber latex, silicone or powder, reducing the risks of skin irritation for the wearer.
Greener Choice Claims
  • Environmental benefits include:
    • Recyclable

Specifications

Certifications/Compliance ISO 14001, ISO 9001, Food Contact Certified, EN 374-1:2003, EN 374-2: 2003 Microorganisms Protection, 0120, Category III PPE - CE Complex
Accelerator Free Yes
Color Purple
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 6.3 mil
Finger Thickness (Metric) 0.16 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.5 mil
Palm Thickness (Metric) 0.14 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Large
Sterility Non-sterile
Thickness (English) 5.5 mil
Thickness (Metric) 0.14 mm
Glove Cuff Style Beaded
Model 97613
Tensile Strength After Aging: 21, Before Aging: 21
Length (English) 11.81 in.
Length (Metric) 30 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kimberly-Clark™ Kimtech™ Purple Nitrile™ Xtra™ Ambidextrous Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.