missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ KingFisher Apex Purification Systems
Shop All Thermo Scientific Products
Click to view available options
Product Type:
24 Combi head
96 Combi head
96 DW head
96 PCR Head
Unit Size:
Each
Description
The KingFisher Apex Purification System is a versatile and user-friendly instrument that uses magnetic particle processing to automate the purification or isolation of DNA, RNA, proteins, and cells from virtually any source. It moves magnetic beads, not liquids, through the main steps of sample preparation: bind, wash, and elute. This process provides excellent quality, reproducible results, and reduces hands-on time for sample processing.
- User-friendly high throughput sample purification system for automating DNA/RNA, protein and cell purification
- Provides versatile and high-speed purification with reproducible results
- Easy to use interface with touch screen empowering the user to control all details of the application and purification process
- BindIx PC Software for added convenience
- Extensive selection of validated protocols for different type of applications
- Cloud library for quick protocol retrieval
Specifications
Specifications
| Product Type | 24 Combi head |
| Sample Type | Plasma, Blood, Urine, Saliva, Cell Homogenate, Tissue Homogenate |
| Suitable Downstream Analysis | PCR/qPCR, Sequencing, Mass Spec |
| Volume (Metric) Processing | 24 DW plate 30 to 5000 μL, 24 storage tube 200 to 1000 μL |
| Plates per Deck | 8 |
| Format | 24-well |
| Capacity | 24 Samples |
| Collection Efficiency of Particles | >98% with 2.8 μm particle size |
| Cooling Temperature | Down to +4°C |
| Display | Touch screen (10 in.) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction