missing translation for 'onlineSavingsMsg'
Learn More

HUBER KISS K15 Refrigerated Heating Bath

Cooling bath thermostats with insulated cooling baths are an economic solution for thermoregulation of objects directly in the thermostat bath. The units are suitable for a typical heating and cooling tasks such as sample temperature control, materials testing, quality control, analyses, etc.

Brand:  HUBER 2010.0017.98

8401.29 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


Product Code. 15652707

  • 9250.00 € / Each
Estimated Shipment: 21-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Cooling circulator operates with natural refrigerants
  • Offers environmental friendly solution to temperature control
  • Cooling circulators are fitted with automatic refrigeration capacity adjustment
  • Reduces energy consumption and waste heat down to absolute essential
  • Fitted with overtemperature and low level protection suitable for Safety Class III/FL (DIN 12876)
  • Can be used for externally attached applications using pump connections at rear
  • KISS temperature controller
  • Simple operation with menu navigation
  • Simultaneous display of setpoint, Tmin, Tmax and actual temperature
  • Status displays for pump, cooling and heating
  • USB and RS232 interfaces
  • Autostart function for power failure
  • 3 colour versions available: grey (standard), blue, red
  • Suitable for routine tasks in research and industry
Specifications

Specifications

20°C to 200°C
15 L
OLED
14 L/min; 0.25 bar
M16x1 AG male
61.7 lb.
220/240 V
KISS
20°C (0.25 kW)
1.8-2.1 kW
KISS K15
3/FL (DIN 12876)
28 kg
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers