missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kjeldahl Selenium Catalyst Tablets, Technical, Contains 1g Na2SO4 And Eq. Of 0.05g Selenium, Fisher Chemical™
Click to view available options
Quantity:
0.5 kg
1 kg
Description
Kjeldahl Selenium Catalyst Tablets, Technical, Contains 1g Na2SO4 And Eq. Of 0.05g Selenium, Fisher Chemical, Quantity: 1kg, Gray, MDL Number: 147338, Packaging: Plastic powder jar, Physical Form: Solid
Specifications
Specifications
Color | Gray |
Packaging | Plastic powder jar |
Quantity | 1 kg |
Physical Form | Solid |
Safety and Handling
Product Identifier
- Kjeldahl catalyst tablets Selenium
- Warning
- Acute toxicity Category 4
- Specific target organ toxicity after repeated exposure Category 2
- H302-Harmful if swallowed.
- H332-Harmful if inhaled.
- H373-May cause damage to organs.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ A§ if you feel unwell.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'